VP50
Flir Displays Electrical Testers, VP50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VP50

Flir Displays Electrical Testers, VP50 Series
In stock
Item Number
VP50
MFG Item Number
VP50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, VP50 Series
Item #
VP50
FLIR Vibrating NCV Detector and

VP50 Series Information

FLIR's VP50 is a CAT IV‑rated non‑contact voltage detector designed specifically for ruggedness and durability out in the field.
The VP50 reliably detects voltage with a low‑profile tip that can get the sensor closer to electrical sources. Able to detect as far as 5 cm away, the VP50 has both vibrating and LED indication for quick diagnostics.

Features
  • 3m drop tested with a limited lifetime warranty
  • Anti‑roll case with double molded slip resistant grip
  • Powerful LED flashlight for visibility in tight spaces
  • Max 1000 VAC detection range


Videos

Specifications

Specifications
Manufacturer Part Number VP50
Item Number VP50
Manufacturer Flir Displays
Product Series VP50
Family Series Flir Displays Electrical Testers, VP50 Series
Temperature Measurement No
Frequency 50 Hz, 60 Hz
Backlight No
Extra Features Flashlight, Pocket Clip, Vibration
Max Voltage (AC) 1,000 VAC
Non-Contact Voltage AC 90-1,000 VAC
Polarity No
Approvals CE, CSA, UL
RoHS No
Comments CAT IV 1000V, High Sensitivity Mode
Net Weight 0.44 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved