VS70
Flir Displays Borescopes, VS70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS70

Flir Displays Borescopes, VS70 Series
In stock
Item Number
VS70
MFG Item Number
VS70
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Borescopes, VS70 Series
Item #
VS70
FLIR VS70 VideoScope (main unit,

VS70 Series Information

  • Waterproof (IP67 rated) Rubber‑reinforced display unit is capable of withstanding two‑meter drops (6.6')
  • Extended battery life accommodates a full day of inspections without recharging
  • Waterproof IP67 cameras with tungsten‑reinforced articulation
  • Multiple articulation options including two‑way, twoway wireless and four‑way wireless controls
  • Handset controls allow users to select 180‑degree or 90‑degree camera angles with dual channel camera
  • Base system is also available with a wide range of handsets, camera probes, and wireless options
  • Record video and images that transfer to a PC via SD card or USB port
  • Voice annotate video recordings to add critical details (with included headset)
  • Grab still images from captured video directly on the base unit

Specifications

Specifications
Product Series VS70
Item Number VS70
Manufacturer Part Number VS70
Ships Factory Direct No
Manufacturer Flir Displays
Family Series Flir Displays Borescopes, VS70 Series
Monitor Size 5.7 "
Color Monitor Yes
IP Rating IP67
Camera Illumination Adjustable LED Light
Detachable Display Yes
Storage Device SD Card
Power Source Rechargeable Lithium-Ion Battery
Approvals CE, FCC
Net Weight 3.5 lbs
Gross Weight 16.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved