80PK-9
Fluke Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80PK-9

Fluke Test Equipment
In stock
Item Number
80PK-9
MFG Item Number
1288229
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
80PK-9
TYPE K GENERAL PURPOSE PROBE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1288229
Item Number 80PK-9
Manufacturer Fluke
Family Series Fluke Test Equipment
Accessory Type Probe
Net Weight 0 lbs
Gross Weight 2863.8961 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved