83-5
Fluke Multimeters, 80 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83-5

Fluke Multimeters, 80 Series
In stock
Item Number
83-5
MFG Item Number
2075004
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 80 Series
Item #
83-5
MULTIMETER SERIES V

80 Series Information

  • Up to 1000 VAC/VDC
  • 10 Amps Current
  • Resistance ranges to 50M ohms
  • 5 Digit Display
  • Continuity W/Diode Test
This series of Fluke multimeters have a 1000VAC/VDC measuring capability, and are able to withhold up to 10 Amps of current. In some models, this special brand of meter has a built‑in thermometer which conveniently allows you to take temperature measurements without carrying a separate tool. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

  • Large digit display with bright, two‑level backlight makes the 80 Series V significantly easier to read than older models

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2075004
Item Number 83-5
Manufacturer Fluke
Product Series 80
Family Series Fluke Multimeters, 80 Series
Max Voltage (AC) 600 VAC
Max Voltage (DC) 1,000 VDC
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 50 MOhm
Frequency 200 kHz
Thermal Imager No
Capacitance 9,000 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 2 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Number of Displayed Digits 5
Comments Calibration to OEM specs available, call for details
Net Weight 0.7813 lbs
Gross Weight 2.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved