AC87
Fluke Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC87

Fluke Test Equipment
In stock
Item Number
AC87
MFG Item Number
1278079
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
AC87
TEST LEAD ACCESSORY BUS BAR CLIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1278079
Item Number AC87
Manufacturer Fluke
Family Series Fluke Test Equipment
Accessory Type Leads
Net Weight 0 lbs
Gross Weight 21.8699 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved