The store will not work correctly when cookies are disabled.
C116
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CARRYING CASE, POLYESTER, BLK/YEL
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2826074 |
Item Number |
C116 |
Manufacturer |
Fluke |
Family Series |
Fluke Cases |
Tool Pockets |
2 |
Interior |
Adjustable Padded Space w/Moveable Divider |
Material |
Polyester |
Closure |
Zipper |
Color |
Black, Yellow |
Wheels |
No |
Comments |
For Fluke 20, 70, 11x, 87V, 170 Series Digital Multimeters |
Net Weight |
0 lbs |
Gross Weight |
2863.8961 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved