C520A
Fluke Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C520A

Fluke Cases
In stock
Item Number
C520A
MFG Item Number
1629104
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
C520A
LEATHER TESTER CASE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1629104
Item Number C520A
Manufacturer Fluke
Family Series Fluke Cases
Handle Belt Loop
Tool Pockets 1
Material Leather
Closure Top Flap
Color Brown
Wheels No
Net Weight 0 lbs
Gross Weight 57.1439 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved