FLUKE-113
Fluke Multimeters, 113 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-113

Fluke Multimeters, 113 Series
In stock
Item Number
FLUKE-113
MFG Item Number
3078875
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 113 Series
Item #
FLUKE-113
UTILITY MULTIMETER

113 Series Information

  • VCHEK LoZ Low Impedance Measurement Function to Simultaneously Test for Voltage or Continuity
  • True‑RMS for Accurate AC Measurements on Non‑Linear Loads
  • A Large Backlit Display Allows for Easy Visibility in Low‑Lit Areas
  • Record Signal Fluctuations using the Min/Max Function
  • Diode Test for Testing General‑Purpose Germanium, Silicon, and Power Diodes
The Fluke 113 Digital Multimeter gives users the means to quickly and easily do basic meter set and reconnect testing. This meter is simple‑to‑use and has the features needed to repair most electrical problems. The Fluke 113 has significant improvements over other digital multimeters available on the market, including Fluke model 7‑600. Using the Fluke VCHEK™ LoZ low impedance measurement function, users can simultaneously test for voltage or continuity. The Min/Max function lets you record signal fluctuations. The Fluke 113 can perform diode tests, and also provides both auto and manual ranging capabilities. With features such as conformance to the latest safety standards, backlight, and a much larger display that's easier to view, this meter is a must have for every toolbox.

  • Integral Holster with Probe Holders for Easy Storage
  • Auto and Manual Ranging for Added User Functionality
  • Meets Measurement Category CAT III 600V and Category IV 300V Standards for a Higher Level of Safety

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3078875
Item Number FLUKE-113
Manufacturer Fluke
Product Series 113
Family Series Fluke Multimeters, 113 Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS Yes
Max Resistance 60 kOhm
Thermal Imager No
Capacitance 9,999 µF
Accuracy % (VDC) 2 %
NIST Certified No
Accuracy % (VAC) 2 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0.8125 lbs
Gross Weight 1.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved