FLUKE-114
Fluke Multimeters, 100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-114

Fluke Multimeters, 100 Series
In stock
Item Number
FLUKE-114
MFG Item Number
2538783
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 100 Series
Item #
FLUKE-114
MULTIMETER, ELECTRICAL

100 Series Information

  • 600 VAC/VDC
  • 6mA~10 Amps
  • 40M Ohms Resistance
  • Auto/Manual Ranging
  • 0.5% Accuracy
Flukes line of series 100 Professional Multimeters are used to measure electrical quantities. They have a 600 VAC/VDC measuring capability, and are able to withhold a 6mA~10 Amp current range. Flukes Multimeter can measure alternating and direct current potential differences (voltages), current, and resistance, with several full‑scale ranges provided for each quantity. This special brand of meter offers auto/manual ranging, and a large 4 digit display. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2538783
Item Number FLUKE-114
Manufacturer Fluke
Product Series 100
Family Series Fluke Multimeters, 100 Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 0.006 A
Max Current (DC) 0.006 A
Max Resistance 40 MOhm
Thermal Imager No
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 0.5 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 1.2188 lbs
Gross Weight 18.6952 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved