FLUKE-175ESFP
Fluke Multimeters, 170 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-175ESFP

Fluke Multimeters, 170 Series
In stock
Item Number
FLUKE-175ESFP
MFG Item Number
1564551
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 170 Series
Item #
FLUKE-175ESFP
MULTIMETER,TRUE RMS,(ENG,SP,FR,POR)

170 Series Information

  • 1000 VAC/VDC
  • 10 Amps Current
  • 50M Ohms Resistance
  • 100K Hz Frequency
  • Backlight
Flukes line of series 170 Multimeters have a 1000VAC/VDC measuring capability, and are able to read 10 Amp current range. Flukes Multimeter can measure alternating and direct current potential differences (voltages), current, and resistance, with several full‑scale ranges provided for each quantity. This special brand of meter offers auto/manual ranging, a 50M ohm resistance and between .09 and 1% accuracy. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1564551
Item Number FLUKE-175ESFP
Manufacturer Fluke
Product Series 170
Family Series Fluke Multimeters, 170 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 50 MOhm
Frequency 100 kHz
Thermal Imager No
Capacitance 10,000 µF
Accuracy % (VDC) 0.15 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 1.1875 lbs
Gross Weight 1.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved