FLUKE-289
Fluke Multimeters, 289 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-289

Fluke Multimeters, 289 Series
In stock
Item Number
FLUKE-289
MFG Item Number
2675778
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 289 Series
Item #
FLUKE-289
TRUE-RMS INDUSTRIAL LOGGING

289 Series Information

  • 0.025% Basic DC Accuracy
  • 100kHz AC Bandwidth
  • True‑RMS AC Voltage and Current for Accurate Measurements on Complex Signals or Non‑Linear Loads
  • Measure up to 10A (20A for 30 Seconds; 10A Continuous)
  • 100mF Capacitance Range
New diagnostic functionality for maximizing productivity in the plant. The 289 is the next generation high performance industrial logging multimeter designed to solve complex problems in electronics, plant automation, power distribution, and electro‑mechanical equipment. With the ability to log data and review it graphically on‑screen, you can solve problems faster and help minimize downtime. Let the 289 be your watchdog for systems or processes while you are off solving other problems.

  • Temperature Function
  • Peak Capture to Record Transients as fast as 250µs
  • CAT III 1000V/CAT IV 600V Safety Rated

Videos

Specifications

Specifications
Bandwidth 100 kHz
Ships Factory Direct No
Manufacturer Part Number 2675778
Item Number FLUKE-289
Manufacturer Fluke
Product Series 289
Family Series Fluke Multimeters, 289 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 500 MOhm
Frequency 999.99 kHz
Thermal Imager No
Capacitance 100,000 µF
Accuracy % (VDC) 0.025 %
NIST Certified No
Accuracy % (VAC) 0.4 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Mirrored Scale No
Net Weight 1.75 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved