FLUKE-28II
Fluke Multimeters, 28-II Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-28II

Fluke Multimeters, 28-II Series
In stock
Item Number
FLUKE-28II
MFG Item Number
3301271
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 28-II Series
Item #
FLUKE-28II
MULTIMETER,IP67

28-II Series Information

  • Measure up to 1000VAC and DC
  • Measure up to 10A (20A for 30 Seconds)
  • 10,000µF Capacitance Range
  • Frequency to 200kHz
  • Extended AC Voltage Bandwidth ‑ 15Hz to 20kHz
The Fluke 28‑II digital multimeter defines a new standard for operating in harsh conditions with the features and accuracy to troubleshoot most electrical problems. Both meters have IP 67 (waterproof and dustproof) rating, MSHA approvals, extended operating temperature range of ‑15 °C to +55 °C (5 °F to 131 °F, ‑40 °C for up to 20 minutes) and 95 % humidity, and have been designed and tested to withstand a 3 m (10 ft) drop. The Fluke 28‑II Multimeter is built to work in the toughest environments.

  • Built in Thermometer Conveniently Allows you to Take Temperature Readings without Having to Carry a Separate Instrument
  • Peak Min‑Max
  • Resistance, Continuity and Diode Test
  • Min/Max and Average Recording to Capture Variations Automatically
  • Unique Function for Accurate Voltage and Frequency Measurements on Adjustable Speed Motor Drives and Other Electrically Noisy Equipment

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3301271
Item Number FLUKE-28II
Manufacturer Fluke
Product Series 28-II
Family Series Fluke Multimeters, 28-II Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 50 MOhm
Frequency 199.99 kHz
Thermal Imager No
Capacitance 9,999 µF
Accuracy % (VDC) 0.05 %
NIST Certified No
Accuracy % (VAC) 0.7 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Mirrored Scale No
Net Weight 1.54 lbs
Gross Weight 7.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved