FLUKE-368FC
Fluke Multimeters, FC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-368FC

Fluke Multimeters, FC Series
In stock
Item Number
FLUKE-368FC
MFG Item Number
4709907
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, FC Series
Item #
FLUKE-368FC
Wireless,Leakage Current,Clamp Meter

FC Series Information

  • 61 mm large jaw design (369/369 FC), 40 mm jaw (368/368 FC)
  • True‑rms measurements for accuracy
  • Forward‑facing LED worklight
  • CAT III 600 V safety rating
  • Backlit display
The Fluke 360 Series of true‑rms leakage current clamp meters help users detect, document, record and compare leakage current readings over time as a means of preventing unplanned downtime, and identifying intermittent GFCI and RCD trips, without taking equipment off line.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4709907
Item Number FLUKE-368FC
Manufacturer Fluke
Product Series FC
Family Series Fluke Multimeters, FC Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
True RMS Yes
Max Current (AC) 60 A
Frequency 1 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Mirrored Scale No
Jaw Size 1.6 "
Net Weight 0 lbs
Gross Weight 9.306 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved