FLUKE-375FC
Fluke Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-375FC

Fluke Multimeters
In stock
Item Number
FLUKE-375FC
MFG Item Number
5065976
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
FLUKE-375FC
600A AC/DC TRMS WIRELESS CLAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 5065976
Item Number FLUKE-375FC
Manufacturer Fluke
Family Series Fluke Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 600 A
Max Resistance 60 kOhm
Frequency 0.5 kHz
Capacitance 1,000 µF
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.3 "
Net Weight 1.665 lbs
Gross Weight 1.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved