FLUKE-63
Fluke Thermometers, 60 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-63

Fluke Thermometers, 60 Series
In stock
Item Number
FLUKE-63
MFG Item Number
2148281
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, 60 Series
Item #
FLUKE-63
THERMOMETER, INFRARED, TO 535DEG C

60 Series Information

  • LCD Display
  • Backlight
  • Fixed or adjustable Emissivity
  • Laser Pointer
  • Temp. Range from ‑58~1832 degrees
This Non‑Contact Thermometer is the ideal tool for measuring surface temperatures of rotating, hard‑to reach, electrically live, or dangerously hot targets. These meters are suitable in applications where fast response is required. These meters provide bright laser beams so targeting objects in those dark, hard to reach places won't be a problem.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2148281
Item Number FLUKE-63
Manufacturer Fluke
Product Series 60
Family Series Fluke Thermometers, 60 Series
Display LCD
IR Temp -25-999 °F
Accuracy 1 %
Field of View 12:1
Laser Pointer Yes
Backlight Yes
Emissivity Fixed .95
RTD Input No
Response Time 0.5 s
Comments Calibration to OEM specs available, call for details
Net Weight 0.545 lbs
Gross Weight 7.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved