FLUKE-773
Fluke Multimeters, 773 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-773

Fluke Multimeters, 773 Series
In stock
Item Number
FLUKE-773
MFG Item Number
3362365
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 773 Series
Item #
FLUKE-773
Milliamp Process Clamp Meter

773 Series Information

  • Measure mA Signals for PLC and Control System Analog I/O without Breaking the Loop
  • Measure Output Signals from Transmitter without Breaking the Loop
  • Detachable Clamp with Extension Cable
  • Source, Simulate and Measure mA Signals in Circuit (Break the Loop)
  • Source and Measure VDC
  • 4 to 20mA In/Out
  • 4 to 20mA Scaled Output
  • Loop Power Supply
  • Dual Backlit Display with both mA Measurement and Percent of 4 to 20mA Span
  • Measurement Spotlight
  • Measure up to 99.9mA Range Non‑Contact
  • Automatic Power Off

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3362365
Item Number FLUKE-773
Manufacturer Fluke
Product Series 773
Family Series Fluke Multimeters, 773 Series
Temperature Readings No
True RMS No
Max Current (AC) 0.1 A
Max Current (DC) 0.1 A
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Jaw Size 0.177 "
Net Weight 0.93 lbs
Gross Weight 1.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved