FLUKE-971
Fluke Air Quality Meters, 971 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-971

Fluke Air Quality Meters, 971 Series
In stock
Item Number
FLUKE-971
MFG Item Number
2418208
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, 971 Series
Item #
FLUKE-971
TEMPERATURE HUMIDITY METER

971 Series Information

  • Backlit Dual Display of Humidity and Temperature
  • 99 Record Storage Capacity
  • Ergonomic Design with Belt Clip and Protective Holster
  • Quick‑Response Capacitance Sensor with Protective Cover
  • Low Battery Indicator
Quickly take accurate humidity and temperature readings in the air. Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. The Fluke 971 is invaluable for facility maintenance and utility technicians, HVAC‑service contractors, an specialists who assess indoor air quality (IAQ). Lightweight, rugged, and easy to hold, the Fluke 971 is the perfect tool for monitoring problem areas.

  • Measures Dew Point and Wet Bulb
  • Min/Max/Avg Data Hold

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2418208
Item Number FLUKE-971
Manufacturer Fluke
Product Series 971
Family Series Fluke Air Quality Meters, 971 Series
Display LCD
Temperature -4-140 °F
Relative Humidity 5-95 %
Data Hold No
NIST Certified No
Backlight Yes
RoHS No
Net Weight 0.4188 lbs
Gross Weight 2863.8961 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved