I200S
Fluke Multimeters, I200S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I200S

Fluke Multimeters, I200S Series
In stock
Item Number
I200S
MFG Item Number
664760
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, I200S Series
Item #
I200S
AC CURRENT CLAMP,200A,W/BNC CONNECTO

I200S Series Information

  • Companion to Your Scopemeter, Power Quality Meter or Digital Multimeter to Measure up to 200A AC
  • Included Adapter for DMM's
  • Two Ranges: 20A & 200A, 10 or 100 mV/Amp Output
  • Take Accurate Current Readings without Breaking the Circuit
  • Max Conductor Ø 20mm
Fluke Current clamps are the ideal tools to extend the current ranges of Fluke tools. The i200s is a dual range 20A and 200A ac current clamp with voltage output via a safety insulated BNC connector. A dual banana to BNC adapter is supplied to allow the i200s to be connected to multimeters with banana inputs.

  • CAT III 600V Safety Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 664760
Item Number I200S
Manufacturer Fluke
Product Series I200S
Family Series Fluke Multimeters, I200S Series
Temperature Readings No
True RMS No
Max Current (AC) 200 A
Max Current (DC) 200 A
Frequency 10 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 0.787 "
Net Weight 0 lbs
Gross Weight 881.1445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved