I30
Fluke Multimeters, I30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I30

Fluke Multimeters, I30 Series
In stock
Item Number
I30
MFG Item Number
2584920
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, I30 Series
Item #
I30
AC/DC CURRENT CLAMP

I30 Series Information

The i30 current clamp is based on Hall effect technology for use in measurement of both dc and ac current. The i30 may be used in conjunction with multimeters, recorders and other suitable recording instruments for accurate non‑intrusive current measurement.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2584920
Item Number I30
Manufacturer Fluke
Product Series I30
Family Series Fluke Multimeters, I30 Series
Temperature Readings No
True RMS No
Max Current (AC) 30 A
Max Current (DC) 30 A
Frequency 20 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 0.75 "
Net Weight 0.5519 lbs
Gross Weight 154.5001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved