I5S
Fluke Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I5S

Fluke Miscellaneous
In stock
Item Number
I5S
MFG Item Number
2508467
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
I5S
CURRENT PROBE, 5A AC

Series Information

Specifications

Specifications
Item Number I5S
Manufacturer Part Number 2508467
Ships Factory Direct No
Family Series Fluke Miscellaneous
Manufacturer Fluke
Net Weight 0 lbs
Gross Weight 4.9384 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved