VPS41
Fluke Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VPS41

Fluke Miscellaneous
In stock
Item Number
VPS41
MFG Item Number
4744378
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
VPS41
VOLTAGE PROBE SET 40 MHZ 600V CAT IV

Series Information

Specifications

Specifications
Item Number VPS41
Manufacturer Part Number 4744378
Ships Factory Direct No
Family Series Fluke Miscellaneous
Manufacturer Fluke
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved