Y8846D
Fluke Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Y8846D

Fluke Test Equipment
In stock
Item Number
Y8846D
MFG Item Number
2771721
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
Y8846D
RACK MOUNT KIT 8845A & 8846A DUAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2771721
Item Number Y8846D
Manufacturer Fluke
Family Series Fluke Test Equipment
Accessory Type Rack Mount Kit
Net Weight 0 lbs
Gross Weight 772.8533 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved