DB11-4C
Fuji Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB11-4C

Fuji Miscellaneous
In stock
Item Number
DB11-4C
MFG Item Number
DB11-4C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
DB11-4C
Braking Resistor, 40 Ohms, 480V

Series Information

Specifications

Specifications
Item Number DB11-4C
Manufacturer Part Number DB11-4C
Ships Factory Direct No
Family Series Fuji Miscellaneous
Manufacturer Fuji
Net Weight 9.12 lbs
Gross Weight 10.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved