V9060ITD
Fuji Human Machine Interface, Monitouch V9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V9060ITD

Fuji Human Machine Interface, Monitouch V9 Series
In stock
Item Number
V9060ITD
MFG Item Number
V9060iTD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Monitouch V9 Series
Item #
V9060ITD
V9 Lite, 5.7in. VGA TFT, 16.7M C,

Monitouch V9 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V9060iTD
Item Number V9060ITD
Manufacturer Fuji
Product Series Monitouch V9
Family Series Fuji Human Machine Interface, Monitouch V9 Series
Display Size 5.7 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 640 x 480
Touch Region Resolution Analog
Tactile Pushbuttons Yes
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Silver Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 17 W
Operating System Dedicated OS
User Memory 64 MB
Expandable Memory Option SD Card, USB Disk
Drivers Ethernet, Serial RS-232/RS-422/RS-485
IP Rating IP20, IP66
Operating Temperature 32-122 °F
Approvals CE, cUL, UL
Net Weight 1.635 lbs
Gross Weight 2.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved