DMS3100A22-19P-F
Fujikura, Formerly DDK Connectors, DMS-F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMS3100A22-19P-F

Fujikura, Formerly DDK Connectors, DMS-F Series
In stock
Item Number
DMS3100A22-19P-F
MFG Item Number
DMS3100A22-19P-F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, DMS-F Series
Item #
DMS3100A22-19P-F
Connector

DMS-F Series Information

  • Over 70 Insert Arrangements
  • Rated Voltage up to 1250VAC/1750VDC
  • Rated Current up to 150Amps
  • Various Shell Styles
  • RoHS Compliant
  • Wide Variety of Accessories Available
  • Can be used in Aerospace, Machine Tool, Measurement Equipment, Communication Equipment and Other Industrial Equipment
DMS A/B‑F series is compatible with MIL‑DTL‑5015. A various combination of the plugs, receptacles and accessories is also available and can be used for cable‑to‑cable usage and cable‑to‑panel usage. DMS A/B‑F series is provided with 11 kinds of shell sizes from 12 to 36, 5 kinds of contact size from #16 to #0 and 73 kinds of insert arrangements to accommodate a wide variety of applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMS3100A22-19P-F
Item Number DMS3100A22-19P-F
Manufacturer Fujikura, Formerly DDK
Product Series DMS-F
Family Series Fujikura, Formerly DDK Connectors, DMS-F Series
No. of Contacts 14
Contact Gender Pin
Shell Style Wall Mounting Receptacle
Shell Classification 3100A
Shell Construction Solid Shell
Insert Code 22-19
Insert Position Standard
Moisture Resistant No
Contact Material Silver Plated
Wire Sizes 14-#16
Service Code A
Shell Size 22
Length 2.13 "
Diameter 1.37 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved