JMCR1610F
Fujikura, Formerly DDK Connectors, JM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JMCR1610F

Fujikura, Formerly DDK Connectors, JM Series
In stock
Item Number
JMCR1610F
MFG Item Number
JMCR1610F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, JM Series
Item #
JMCR1610F
CABLE RECPT,SIZE 16,10-POS,FEMALE,

JM Series Information

  • Miniature and High Density
  • Quick and Easy Termination
  • 5 Key Design Prevents Mis‑mating
JM series connectors confirm to JIS‑C‑5432. These Connectors are used in a wide Variety of Industrial Machinery Applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JMCR1610F
Item Number JMCR1610F
Manufacturer Fujikura, Formerly DDK
Product Series JM
Family Series Fujikura, Formerly DDK Connectors, JM Series
No. of Contacts 10
Contact Gender Socket
Shell Style Cable Connecting Receptacle
Shell Construction Split Shell
Insert Code 1610
Insert Position Standard
Moisture Resistant No
Contact Material Silver Plated
Wire Sizes 10-#20
Shell Size 16
Length 1.93 "
Diameter 0.66 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved