EPL-A-050-000G-M2636
GAM Gearboxes, EPL-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPL-A-050-000G-M2636

GAM Gearboxes, EPL-A Series
In stock
Item Number
EPL-A-050-000G-M2636
MFG Item Number
EPL-A-050-000G-M2636
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, EPL-A Series
Item #
EPL-A-050-000G-M2636
Gearbox, Series EPL-A, Size 50,

EPL-A Series Information

  • Metric output dimensions match many other popular inline planetary gear reducers on the market.
  • Ratios 3:1 to 1000:1
  • Frame sizes from 50 mm to 155 mm

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EPL-A-050-000G-M2636
Item Number EPL-A-050-000G-M2636
Manufacturer GAM
Product Series EPL-A
Family Series GAM Gearboxes, EPL-A Series
Output Speed (RPM) 3,500 RPM
Gearbox Type Inline Planetary
Ratio 1,000:1
Nominal Torque (in-lbs) 44 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Output Flange Size 50 mm
Output Shaft Diameter 0.472 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved