23A263G030DF1L1
GE Capacitors, 23A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23A263G030DF1L1

GE Capacitors, 23A Series
In stock
Item Number
23A263G030DF1L1
MFG Item Number
23A263G030DF1L1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 23A Series
Item #
23A263G030DF1L1
CAPACITOR, 26000 MFD, 30VDC, CAN

23A Series Information

  • Proven EIA/IS‑749 Compliant
  • High‑Gain Aluminum Foil
  • Superior Heat Dissipation
  • Consistent Shock and Vibration Performance
  • Extended Life Characteristics
This capacitor series type has high gain aluminum foil, better heat dissipation, and extended life characteristics. Electrolytic capacitors also offer more capacitance and ripple current capabilities. These capacitors are used in different applications such as welding equipment, Uninterruptible Power Supplies (UPS) systems, Light Train with patented construction for high vibration, etc.
  • Reliable Safety Vent
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23A263G030DF1L1
Item Number 23A263G030DF1L1
Manufacturer GE
Product Series 23A
Family Series GE Capacitors, 23A Series
Diameter 3 "
Capacitance 26,000 µF
Composition Electrolytic
Tolerance % -10-75 %
Voltage DC 30 VDC
Temperature (F) -40-185 °F
Package Type Radial Round
Case Material Metal Can
Lead Type Screw Terminal Low Post
Lead Diameter 0.313 "
Lead Spacing 1.25 "
Lead Length 0.063 "
Height 4.13 "
Width 2 "
Depth 2 "
RoHS No
Comments 10-32 Low Post Standard
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved