25L6252BX
GE Capacitors, 25L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25L6252BX

GE Capacitors, 25L Series
In stock
Item Number
25L6252BX
MFG Item Number
25L6252BX
Series
This item cannot be canceled or returned
25L6252BX is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 25L Series
Item #
25L6252BX
Capacitor, 7/3 MFD, 400VAC, Can,

25L Series Information

  • Proven EIA‑456 Compliant 60,000 Hour Reliability
  • High‑Grade Metalized polypropylene Film
  • Contains Proprietary Dielektrol VI Oil
  • UL Approved and Patented pressure Sensitive Interrupter
  • RoHS Compliant
This capacitor series is designed specifically for the HID Lighting applications where the capacitors are used as part of the ballast circuit for mercury vapor, metal halide, and high‑pressure sodium lamps. The units are designed to operate at up to 90C, which is the normal requirement for HID ballast capacitors. Due to advances in material technology and breakthroughs in proprietary capacitor manufacturing processes, selected ratings are now available for operation up to 100C for 60,000 Hours.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25L6252BX
Item Number 25L6252BX
Manufacturer GE
Product Series 25L
Family Series GE Capacitors, 25L Series
Diameter 1.75 "
Single/Dual Single
Capacitance 7 µF
Composition Metallized Polypropylene
Tolerance % ±3 %
Temperature (F) -40-194 °F
Package Type Radial Oval
Case Material Aluminum
Lead Type 0.250 Quick Connect
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved