27L6009
GE Capacitors, 27L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27L6009

GE Capacitors, 27L Series
In stock
Item Number
27L6009
MFG Item Number
27L6009S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 27L Series
Item #
27L6009
CAPACITOR, 2 MFD, 660VAC, CAN

27L Series Information

  • 2uf to 45uf
  • 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general‑purpose AC applications in power supplies, UPS and power conversion equipment.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27L6009S
Item Number 27L6009
Manufacturer GE
Product Series 27L
Family Series GE Capacitors, 27L Series
Single/Dual Single
Capacitance 2 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
Temperature (F) -40-158 °F
Package Type Radial Oval
Case Material Aluminum
Lead Type 0.250 Quick Connect
Lead Spacing 0.81 "
Lead Length 0.52 "
RoHS Yes
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved