27L6012
GE Capacitors, 27L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27L6012

GE Capacitors, 27L Series
In stock
Item Number
27L6012
MFG Item Number
27L6012
Series
This item cannot be canceled or returned
27L6012 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 27L Series
Item #
27L6012
Capacitor, 4 MFD, 660VAC, Can,

27L Series Information

  • 2uf to 45uf
  • 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general‑purpose AC applications in power supplies, UPS and power conversion equipment.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27L6012
Item Number 27L6012
Manufacturer GE
Product Series 27L
Family Series GE Capacitors, 27L Series
Diameter 1.31 "
Single/Dual Single
Capacitance 4 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
Temperature (F) -40-158 °F
Package Type Radial Oval
Case Material Aluminum
Lead Type 0.250 Quick Connect
Lead Spacing 0.81 "
Lead Diameter 0.75 "
Lead Length 0.52 "
RoHS Yes
Comments 4 Blades/Terminal, .250x.031
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved