97F5116
GE Capacitors, 97F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

97F5116

GE Capacitors, 97F Series
In stock
Item Number
97F5116
MFG Item Number
97F5116
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 97F Series
Item #
97F5116
Capacitor, 40 MFD, 440VAC/1000VDC,

97F Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Manufacturer Part Number 97F5116
Item Number 97F5116
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Diameter 2 "
Capacitance 40 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
Voltage DC 440 VDC
Temperature (F) -40-158 °F
Package Type Radial Round
Case Material Aluminum
Lead Type .250 Quick Connect
RoHS Yes
Net Weight 0.57 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved