97F5457
GE Capacitors, 97F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

97F5457

GE Capacitors, 97F Series
In stock
Item Number
97F5457
MFG Item Number
97F5457
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 97F Series
Item #
97F5457
CAPACITOR, 7.5 MFD, 370VAC, CAN

97F Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 97F5457
Item Number 97F5457
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Diameter 1.25 "
Single/Dual Single
Capacitance 7.5 µF
Composition Oil Filled
Temperature (F) -104-158 °F
Package Type Radial Oval
Case Material Aluminum
Lead Type Quick Connect
Lead Spacing 0.81 "
Lead Diameter 0.75 "
Lead Length 0.52 "
RoHS No
Comments Terminals, .250x.031
Net Weight 0.265 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved