97F6749
GE Capacitors, 97F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

97F6749

GE Capacitors, 97F Series
In stock
Item Number
97F6749
MFG Item Number
97F6749
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 97F Series
Item #
97F6749
CAPACITOR, 13.5 MFD, 330VAC, CAN

97F Series Information

  • Proven EIA‑456 Compliant 60,000 Hour Reliability
  • High‑Grade Metalized polypropylene Film
  • Contains Proprietary Dielektrol VI Oil
  • UL Approved and Patented pressure Sensitive Interrupter
  • RoHS Compliant
This capacitor series is designed specifically for the HID Lighting applications where the capacitors are used as part of the ballast circuit for mercury vapor, metal halide, and high‑pressure sodium lamps. The units are designed to operate at up to 90C, which is the normal requirement for HID ballast capacitors. Due to advances in material technology and breakthroughs in proprietary capacitor manufacturing processes, selected ratings are now available for operation up to 100C for 60,000 Hours.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 97F6749
Item Number 97F6749
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Single/Dual Single
Capacitance 13.5 µF
Composition Metallized Polypropylene
Tolerance % ±3 %
Temperature (F) -40-194 °F
Package Type Radial Oval
Case Material Metal Can
Lead Type 0.250 Quick Connect
Lead Spacing 0.81 "
Lead Length 0.63 "
Height 2.88 "
Width 2.69 "
Depth 1.56 "
RoHS No
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved