97F9039
GE Capacitors, 97F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

97F9039

GE Capacitors, 97F Series
In stock
Item Number
97F9039
MFG Item Number
97F9039
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 97F Series
Item #
97F9039
Capacitor, 20 MFD, 440VAC/1000VDC,

97F Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 97F9039
Item Number 97F9039
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Diameter 1.75 "
Capacitance 20 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
Voltage DC 440 VDC
Temperature (F) -40-158 °F
Package Type Radial Round
Case Material Aluminum
Lead Type .250 Quick Connect
RoHS Yes
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved