A26F6660
GE Capacitors, A26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A26F6660

GE Capacitors, A26 Series
In stock
Item Number
A26F6660
MFG Item Number
A26F6660S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, A26 Series
Item #
A26F6660
Capacitor, 30 Mfd, 480VAC, Can,

A26 Series Information

  • Pressure Sensitive Interrupter Internal Protection
  • 60,000 Hours Life Expectancy
  • Aluminum Case
This line of General Purpose DC Capacitors is made with film/paper technology for 1500V and 2500V ratings. These capacitors are typically used in DC filters at voltages above those served by electrolytic type construction.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A26F6660S
Item Number A26F6660
Manufacturer GE
Product Series A26
Family Series GE Capacitors, A26 Series
Diameter 1.97 "
Single/Dual Single
Capacitance 30 µF
Composition Oil Filled
Package Type Radial Oval
Case Material Metal Can
Lead Type Quick Connect
Lead Spacing 0.81 "
Lead Diameter 0.75 "
Lead Length 0.5 "
Height 7.25 "
Width 3.66 "
Depth 1.97 "
RoHS No
Comments 2 Blades left bushing, (.032x.25) 3 blades on right bushing
Net Weight 0.1356 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved