A26F6917
GE Capacitors, A26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A26F6917

GE Capacitors, A26 Series
In stock
Item Number
A26F6917
MFG Item Number
A26F6917S
Series
A26F6917 is available to buy in increments of 70
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, A26 Series
Item #
A26F6917
CAPACITOR

A26 Series Information

  • Pressure Sensitive Interrupter Internal Protection
  • 60,000 Hours Life Expectancy
  • Aluminum Case
This line of General Purpose DC Capacitors is made with film/paper technology for 1500V and 2500V ratings. These capacitors are typically used in DC filters at voltages above those served by electrolytic type construction.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A26F6917S
Item Number A26F6917
Manufacturer GE
Product Series A26
Family Series GE Capacitors, A26 Series
Diameter 1.97 "
Capacitance 20 µF
Composition Oil Filled
Voltage DC 600 VDC
Package Type Radial Oval
Case Material Metal Can
Lead Type Screw Post
Lead Spacing 1.375 "
Lead Diameter 0.75 "
Lead Length 0.58 "
RoHS No
Comments .25-2 THD
Net Weight 0.1175 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved