A26F7501
GE Capacitors, A26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A26F7501

GE Capacitors, A26 Series
In stock
Item Number
A26F7501
MFG Item Number
A26F7501S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, A26 Series
Item #
A26F7501
Capacitor, 2 MFD, 660VAC/1500VDC

A26 Series Information

  • Pressure Sensitive Interrupter Internal Protection
  • 60,000 Hours Life Expectancy
  • Aluminum Case
This line of General Purpose DC Capacitors is made with film/paper technology for 1500V and 2500V ratings. These capacitors are typically used in DC filters at voltages above those served by electrolytic type construction.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A26F7501S
Item Number A26F7501
Manufacturer GE
Product Series A26
Family Series GE Capacitors, A26 Series
Diameter 1.31 "
Capacitance 2 µF
Composition Oil Filled
Lead Spacing 0.82 "
Voltage DC 1,500 VDC
Package Type Radial Oval
Case Material Metal Can
Lead Type Quick Connect
Lead Diameter 0.75 "
Lead Length 0.5 "
RoHS No
Comments Terminal-2 Blades and a Fork
Net Weight 0.0219 lbs
Gross Weight 0.0735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved