A28F5604
GE Capacitors, A28F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A28F5604

GE Capacitors, A28F Series
In stock
Item Number
A28F5604
MFG Item Number
A28F5604S
Series
A28F5604 is available to buy in increments of 27
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, A28F Series
Item #
A28F5604
Capacitor

A28F Series Information

  • .05uf to 2uf
  • 1000VDC or 2000VDC
  • ‑40 to 158 Degrees F
  • Polypropylene, Paper & Foil
  • Solder Eyelets or Studs
The A28F series of Snubber Capacitors are designed for use in power semiconductor circuits to protect the semiconductor by limiting the rate of voltage rise. The dielectric system is polypropylene and paper with foil electrodes. The RMS currents encountered in these circuits are usually low; however, the peak currents are very high.

  • 40,000 Hours Operating Life


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A28F5604S
Item Number A28F5604
Manufacturer GE
Product Series A28F
Family Series GE Capacitors, A28F Series
Capacitance 1 µF
Composition Polypropylene Paper
Tolerance % ±10 %
Voltage DC (peak) 2,000 VDC
Current Rating 12 A
Temperature (F) -40-158 °F
Package Type Radial Oval
Case Material Aluminum
Lead Type Solder Eyelets
Lead Spacing 0.81 "
Lead Length 0.58 "
RoHS No
Net Weight 0.0294 lbs
Gross Weight 0.456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved