A97F8623
GE Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A97F8623

GE Capacitors
In stock
Item Number
A97F8623
MFG Item Number
A97F8623S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
A97F8623
Caapcitor, 5 Mfd, 1500VDC, Can,

Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A97F8623S
Item Number A97F8623
Manufacturer GE
Family Series GE Capacitors
Capacitance 5 µF
Composition Film Paper
Tolerance % ±10 %
Voltage DC (peak) 1,500 VDC
Temperature (F) -40-167 °F
Package Type Radial Oval
Case Material Metal Can
Lead Type Screw Post
Lead Spacing 1.38 "
Lead Diameter 0.25 "
Lead Length 1.12 "
RoHS No
Comments 1/4-20 THD terminal studs
Net Weight 0.0806 lbs
Gross Weight 1.307 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved