080BA9S6LR
GE Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

080BA9S6LR

GE Lamps
In stock
Item Number
080BA9S6LR
MFG Item Number
080BA9S6LR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
080BA9S6LR
Led Lamp 6V Ac/ Pol Dc .54W Red

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 080BA9S6LR
Item Number 080BA9S6LR
Manufacturer GE
Family Series GE Lamps
Type LED
Wattage 0.54 W
Voltage 6 V
Self-Ballasted Yes
Outer Shell Color Red
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved