116B6708G43A73A4
GE Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116B6708G43A73A4

GE Pilot Lights
In stock
Item Number
116B6708G43A73A4
MFG Item Number
116B6708G43A73A4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
116B6708G43A73A4
Indicating Light, Amber Lamp w/

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116B6708G43A73A4
Item Number 116B6708G43A73A4
Manufacturer GE
Family Series GE Pilot Lights
Push-to-Test No
Lamp Type Incandescent
Lens Shape Dome
Lens Color Amber
Bezel Style Metal Octagonal
Nominal Lamp Voltage 250 VDC
Terminal Type Screw, Solder
Approvals UL
RoHS No
Gross Weight 0.165 lbs
Net Weight 0.13 lbs
Depth Behind Panel 2.63 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved