9T58K0054
GE Transformers, Type IP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9T58K0054

GE Transformers, Type IP Series
In stock
Item Number
9T58K0054
MFG Item Number
9T58K0054
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Type IP Series
Item #
9T58K0054
TRANSFORMER

Type IP Series Information

  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • Low impedance transformers that require over current protection for most applications
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Lightweight, small and designed for minimum mounting dimensions
  • Many units will fit competitors mounting footprints
  • Variation of sound is between 4 to 8 decibels
  • UL listed under UL‑5085, File E2739
  • CUL listed
  • CE listed

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9T58K0054
Item Number 9T58K0054
Manufacturer GE
Product Series Type IP
Family Series GE Transformers, Type IP Series
Phase 1
VA Rating 2,000 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 100 V, 115 V, 120 V
Enclosed No
Mounting Panel
Termination Screw Terminals
Approvals UL
Net Weight 38.25 lbs
Gross Weight 38.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved