9T58K0066
GE Transformers, Type IP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9T58K0066

GE Transformers, Type IP Series
In stock
Item Number
9T58K0066
MFG Item Number
9T58K0066
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Type IP Series
Item #
9T58K0066
TRANSFORMER

Type IP Series Information

  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • Low impedance transformers that require over current protection for most applications
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Lightweight, small and designed for minimum mounting dimensions
  • Many units will fit competitors mounting footprints
  • Variation of sound is between 4 to 8 decibels
  • UL listed under UL‑5085, File E2739
  • CUL listed
  • CE listed

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9T58K0066
Item Number 9T58K0066
Manufacturer GE
Product Series Type IP
Family Series GE Transformers, Type IP Series
Phase 1
Type Control
VA Rating 200 VA
Primary Voltage 230 V, 460 V, 575 V
Secondary Voltage 115 V, 95 V
Enclosed No
Mounting Panel
Termination Screw Terminals
Approvals UL
Net Weight 7.2 lbs
Gross Weight 7.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved