Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA9S130

GE Lamps, P9 Series
In stock
Item Number
BA9S130
MFG Item Number
BA9S130
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Lamps, P9 Series
Item #
BA9S130
Incandescent Bulb-130V Ac/Dc 2.0W

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA9S130
Item Number BA9S130
Manufacturer GE
Product Series P9
Family Series GE Lamps, P9 Series
Type Incandescent
Wattage 2 W
Voltage 130 V
Self-Ballasted Yes
Outer Shell Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved