The store will not work correctly when cookies are disabled.
BA9S160
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Bulbs-Min.Bayonet-Filament Access.
- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
- Can be used in numerous types of industrial applications
- Complies with UL 508 Section 39A requirements
- Manufactured in an ISO 9000 facility
- Oiltight and watertight
- CSA certified
- UL listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BA9S160 |
Item Number |
BA9S160 |
Manufacturer |
GE |
Product Series |
P9 |
Family Series |
GE Lamps, P9 Series |
Type |
Incandescent |
Wattage |
2 W |
Voltage |
160 V |
Self-Ballasted |
Yes |
Outer Shell Color |
Black |
Net Weight |
0.005 lbs |
Gross Weight |
0.005 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved