BA9S606
GE Lamps, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA9S606

GE Lamps, P9 Series
In stock
Item Number
BA9S606
MFG Item Number
BA9S606
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, P9 Series
Item #
BA9S606
Incandescent Bulb-6V Ac/Dc 0.6W

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA9S606
Item Number BA9S606
Manufacturer GE
Product Series P9
Family Series GE Lamps, P9 Series
Type Incandescent
Wattage 0.6 W
Voltage 6 V
Self-Ballasted Yes
Outer Shell Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved