BA9SN220
GE Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA9SN220

GE Lamps
In stock
Item Number
BA9SN220
MFG Item Number
BA9SN220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
BA9SN220
Neon Bulb-220V Ac(186V Ac Min)0.33W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA9SN220
Item Number BA9SN220
Manufacturer GE
Family Series GE Lamps
Wattage 0.33 W
Voltage 220 V
Self-Ballasted Yes
Outer Shell Color Black
Net Weight 0.01 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved