CL02AB00T1
GE Contactors, C-2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL02AB00T1

GE Contactors, C-2000 Series
In stock
Item Number
CL02AB00T1
MFG Item Number
CL02AB00T1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C-2000 Series
Item #
CL02AB00T1
Contactor, 4-P 2NO/2NC, 24VAC Coil

C-2000 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL02AB00T1
Item Number CL02AB00T1
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 2NO, 2NC
Auxiliary Contacts None
Termination Screw
UL Motor Switching (AC3) 17 A
Max HP 115V 1PH 1 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 5 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 15 hp
Approvals cULus
RoHS Yes
Net Weight 0.6 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved