CL10A300MJ
GE Contactors, C-2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL10A300MJ

GE Contactors, C-2000 Series
In stock
Item Number
CL10A300MJ
MFG Item Number
CL10A300MJ
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, C-2000 Series
Item #
CL10A300MJ
Contactor, 3-P N/O, 120VAC Coil,

C-2000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL10A300MJ
Item Number CL10A300MJ
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Nominal Coil Voltage 125 VDC
Coil Voltage 110 VDC
Poles 3NO
Auxiliary Contacts None
Termination Screw
General Purpose (AC1) 140 A
UL Motor Switching (AC3) 105 A
Approvals CSA, UL
Net Weight 3.1875 lbs
Gross Weight 3.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved